Zoro Homepage

Middlebury 3 Light Semi Flush 15.5 In. Polished Nickel

  • Mfr # 901-PN

  • Zoro # G915450515


product price: $1,722.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
15.5 in
Body Material
Brass
Includes
Fixture, Hardware
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901-PN
Zoro #
G915450515
UPC #
806134042318
Country of Origin
China

Dimensions

Width
15.5 in
Height
16.75 in
Length
15.5 in

Details

Item
Semi Flush
Voltage
120V
Body Material
Brass
Includes
Fixture, Hardware
Watts
60W
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Socket Count
3
Bulb Shape
E26 Medium Base
Battery Included
No
Bulb Included
N
Color
Polished Nickel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.