Zoro Homepage

Middlebury 3 Light Semi Flush 16.25 In. Aged Brass

  • Mfr # 933-AGB

  • Zoro # G315447047


product price: $1,989.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
16.25 in
Watts
60W
Length
16.25 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
933-AGB
Zoro #
G315447047
UPC #
806134094256
Country of Origin
China

Dimensions

Width
16.25 in
Length
16.25 in
Height
16.5 in

Details

Item
Semi Flush
Voltage
120V
Watts
60W
Includes
Fixture, Hardware
Body Material
Brass
Battery Included
No
Bulb Included
N
Socket Count
3
Bulb Shape
E26 Medium Base
Color
Aged Brass
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.