Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Montclair 5 Light Chandelier 30 In. Vintage Gold Leaf

  • Mfr # 3345-VGL

  • Zoro # G715450579


product price: $1,160.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Finish
Vintage Gold Leaf
Color
Vintage Gold Leaf
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3345-VGL
Zoro #
G715450579
UPC #
806134916817
Country of Origin
Philippines

Dimensions

Height
19.5 in
Length
30 in
Width
30 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Vintage Gold Leaf
Color
Vintage Gold Leaf
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
Material
Iron
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
5
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Battery Included
No

Description

In tribute to the beauty of nature, white Bianca glass shades resembling flowers bloom upwards, supported by slender Vintage Gold Leaf arms. With an opaque quality, the shades soften the bulbs within, creating a gentle diffusion of light. Like fine jewelry, delicately inlaid gold beads embellish the arms of this fixture, further enhancing the romantic quality. Rooted in Art Deco design, Montclair is available as a wall sconce or chandelier in two sizes. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.