
Montpelier 5 Light Chandelier 34 In. Aged Iron
Mfr # 5305-AI
Zoro # G215450383
product price: $1,160.00
/eaKey Features
Fixture Wattage
8W
Finish
Aged Iron
Width
34 in
Material
Iron
Includes
Fixture, Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5305-AI
Zoro #
G215450383
UPC #
806134909758
Country of Origin
Philippines
Dimensions
Width
34 in
Length
34 in
Height
21.25 in
Details
Item
Chandelier
Fixture Wattage
8W
Finish
Aged Iron
Material
Iron
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
Color
Aged Iron
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Socket Count
5
Description
Stylish in its simplicity, the Montpelier chandelier features 5 or 7-candle sleeves topped with tapered white linen shades. A twisted central rod and distinctive hook-and-ring detail offer graceful support to the curved arms of this timeless silhouette. Available in two sizes with a Vintage Gold Leaf or Aged Iron finish, it is an elegant statement piece for a dining room or large gathering space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.