Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Montpelier 7 Light Chandelier 48 In. Aged Iron

  • Mfr # 5307-AI

  • Zoro # G415450220


product price: $1,697.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
8W
Finish
Aged Iron
Width
48 in
Color
Aged Iron
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5307-AI
Zoro #
G415450220
UPC #
806134909772
Country of Origin
Philippines

Dimensions

Width
48 in
Length
48 in
Height
24 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Aged Iron
Color
Aged Iron
Includes
Fixture, Hardware
Material
Iron
Bulb Included
N
Voltage
120V
Battery Included
No
Socket Count
7
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No

Description

Stylish in its simplicity, the Montpelier chandelier features 5 or 7-candle sleeves topped with tapered white linen shades. A twisted central rod and distinctive hook-and-ring detail offer graceful support to the curved arms of this timeless silhouette. Available in two sizes with a Vintage Gold Leaf or Aged Iron finish, it is an elegant statement piece for a dining room or large gathering space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.