Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moore Integrated LED Pendant in Aged Brass

  • Mfr # 9014-AGB

  • Zoro # G516223853


product price: $1,109.99
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Lumens
525
Housing Finish
Aged Brass
Watts
10 W
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9014-AGB
Zoro #
G516223853
UPC #
806134994174
Country of Origin
China

Dimensions

Height
10 in
Width
12 in
Chain Length
54 in

Details

Includes
Fixture, Hardware
Lumens
525
Housing Finish
Aged Brass
Watts
10 W
Item
Pendant
Color Temp.
2700K
CRI
90
Number of Lights
1
Material
Steel
Series
Moore
Voltage
120V
Dimmable
Yes
Integrated LED
Yes
Location Rating
ETL Damp

Description

Moore stuns in its simplicity. Available in two sizes, this nested flush mount design features an outer clear glass shade that reveals alabaster within. The double layer gives the fixture an elevated, graceful presence that creates a warm diffusion of light. Finished in Aged Brass, the metalwork of Moore adds a timeless, luxurious note that complements any design style. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.