Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Murray Hill 2 Light Wall Sconce 4.5 In. Distressed Bronze

  • Mfr # 9282-DB

  • Zoro # G715452610


product price: $767.00
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Width
4.5 in
Fixture Voltage
120V
Number of Bulbs
2
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9282-DB
Zoro #
G715452610
UPC #
806134045227
Country of Origin
China

Dimensions

Height
11.5 in
Width
4.5 in
Assembled Depth
5 in
Length
4.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Number of Bulbs
2
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Distressed Bronze
Watts
4W
Body Material
Steel
Bulb Shape
G9
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Hudson Valley Lighting
Color
Distressed Bronze
Slope Ceiling Compatable
Yes
Battery Included
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.