Nahant 1 Light Table Lamp 18 In. Vintage Gold Leaf/ Ceramic White Dune

  • Mfr # L7329-VGL/CWD

  • Zoro # G715379467


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Height
29 in
Width
18 in
Material
Ceramic
Color
Vintage Gold Leaf/ Ceramic White Dune
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7329-VGL/CWD
Zoro #
G715379467
UPC #
806134909895
Country of Origin
Philippines

Dimensions

Height
29 in
Width
18 in
Length
18 in

Details

Material
Ceramic
Color
Vintage Gold Leaf/ Ceramic White Dune
Item
Table Lamp
Maximum Wattage
15W
Includes
Fixture, Hardware
Bulbs Included
N
Voltage
120V
Battery Included
No
Designer
Hudson Valley Lighting
Switch Type
Full Range Dimmer
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
1
Slope Ceiling Compatable
Yes

Description

The dynamically sculpted white dune ceramic body of Nahant appears to have been weathered by sand over time. The striations of color create an organic effect reminiscent of natural stone. Balanced by an off-white linen shade, this table lamp has a warm and inviting presence.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.