Zoro Homepage

Narragansett 4.75 in. Wall Sconce Aged Brass

  • Mfr # 2117-AGB

  • Zoro # G216051404


product price: $645.00
/ea
Free Shipping & Returns

Key Features

Glass Color
Aged Brass
Body Material
Steel
Number of Bulbs
1
Fixture Wattage
10W
Lumens
150 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2117-AGB
Zoro #
G216051404
UPC #
806134956219
Country of Origin
Viet Nam

Dimensions

Height
16.75 in
Width
4.75 in
Length
4.75 in

Details

Glass Color
Aged Brass
Body Material
Steel
Number of Bulbs
1
Fixture Wattage
10W
Item
Sconce
Lumens
150 Lumens
CRI
90
Fixture Type
MR16
Series
Narragansett
Fixture Voltage
120 V
Finish
Aged Brass
Includes
Fixture, Hardware
Damp/Wet Rating
ETL Damp
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
7 in
Bulb Shape
GU10
Dimmer
ELV, TRIAC

Description

The Narragansett family tells an innovative design story marked by the use of tactile materials. While the silhouette of this sconce and floor lamp are understated, the Aged Brass metalwork and rattan-wrapped details mix hard and soft, manmade and natural. The elongated swing arm feature makes Narragansett perfect for bedside, desk, or reading nook illumination. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.