Zoro Homepage

Natick 4 Light Lantern 12.5 In. Aged Brass/Off white

  • Mfr # 5119-AGB/SSD

  • Zoro # G515447267


product price: $878.99
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
19.25 in
Length
12.5 in
Width
12.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5119-AGB/SSD
Zoro #
G515447267
UPC #
806134099282
Country of Origin
China

Dimensions

Height
19.25 in
Length
12.5 in
Width
12.5 in

Details

Color
Aged Brass
Voltage
120V
Item
Lantern
Finish
Aged Brass
Watts
40W
Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
4
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting

Description

Natick is clean, open, and airy. The double roofline stands out from a traditional lantern, while the Aged Brass metal feet and squared arms add to the unique quality of the piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.