Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Netherlee 18 in. Flush Mount Aged Brass

  • Mfr # 2918-AGB

  • Zoro # G416051402


product price: $922.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Series
Netherlee
Body Material
Steel
Width
18 in
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2918-AGB
Zoro #
G416051402
UPC #
806134956394
Country of Origin
China

Dimensions

Width
18 in
Length
18 in
Height
7.25 in

Details

Voltage
120 V
Series
Netherlee
Body Material
Steel
Number of Bulbs
1
Includes
Fixture, Hardware
Finish
Aged Brass
Lamp Type
G25
Damp/Wet Rating
UL Damp
Fixture Wattage
15W
Item
Flush Mount
Fixture Shape
E26 Medium Base
Color
Aged Brass
Cable/Wire/Cord
7 in
Product Care
Clean with soft, damp cloth

Description

Two shallow, undulating glass shades are nested together to create the dynamic, flowing silhouette of Netherlee. This ethereal flush mount is inspired by a flower in bloom, bringing an organic, artistic touch to living and dining spaces. The Aged Brass ceiling canopy complements the airiness of the shade with a luxe quality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.