Zoro Homepage

Newburgh 1 Light Bath And Vanity 17 In. Aged Brass

  • Mfr # 2217-AGB

  • Zoro # G815450684


product price: $996.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
17 in
Length
5.25 in
Width
5.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2217-AGB
Zoro #
G815450684
UPC #
806134083717
Country of Origin
China

Dimensions

Height
17 in
Length
5.25 in
Width
5.25 in
Depth
3 in

Details

Color
Aged Brass
Item
Bath and Vanity
Voltage
120V
Finish
Aged Brass
Housing Material
Steel/Brass
Watts
19W
Includes
Fixture, Hardware
Bulb Included
N
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
1
Slope Ceiling Compatable
No
Battery Included
No

Description

Newburgh gives new life to the classic glass rod sconce. A soft rectangular metal frame with stepped detailing holds clear glass rods that make up the shade of this art deco-influenced design. Available in two sizes and two finishes, Newburgh would work wonderfully in a bath or home theater setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.