Heartwood 1 Light Table Lamp in Patina Brass Finish
- Mfr # PTL1527-PBR
- Zoro # G122646909
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Material
Wood
Finish
Patina Brass
Color
Patina Brass
Bulb Type
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL1527-PBR
- Zoro #
- G122646909
- UPC #
- 197292141785
- Country of Origin
- Indonesia
- Material
- Wood
- Finish
- Patina Brass
- Color
- Patina Brass
- Bulb Type
- A19
- Item
- Chandelier
- Shade Type
- Ivory Linen
- Dimmable
- No
- Number of Bulbs
- 1
- Maximum Wattage
- 15 W
- Bulb Base
- E26
- Slope Ceiling Adaptable
- No
- Power Source
- Plug-In
- Bulb Included
- No
- Lamp Base Type
- Round; 6in. W x 14in. D
- Standards
- UL Listed; cUL DryRated
- Voltage
- 120V
Dimensions
- Height
- 26.5 in
- Width
- 19 in
- Overall Dimension
- 19in. W x 26.5in. H
Description
With its hand-carved base and warm stained wood, Heartwood is a sculptural study in texture and authentic charm. Rustic grooves add depth and character, while an ivory linen shade softens the silhouette. A Patina Brass neck lends a hint of polish to this grounded, one-of-a-kind design. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.