Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nowra 1 Light Wall Sconce 4.75 In. Distressed Bronze

  • Mfr # 2306-DB

  • Zoro # G415451081


product price: $679.00
/ea
Free Shipping & Returns

Key Features

Height
6 in
Fixture Voltage
120V
Finish
DISTRESSED BRONZE
Length
4.75 in
Shade Color
DISTRESSED BRONZE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2306-DB
Zoro #
G415451081
UPC #
806134936068
Country of Origin
China

Dimensions

Height
6 in
Width
4.75 in
Length
4.75 in
Assembled Depth
5.5 in

Details

Fixture Voltage
120V
Finish
DISTRESSED BRONZE
Item
Wall Sconce
Shade Color
DISTRESSED BRONZE
Body Material
Steel
Watts
10W
Includes
Fixture, Hardware
Lamp Included
N
Socket Count
1
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
GU10
Color
Distressed Bronze
Battery Included
No

Description

A luxurious basic featuring strong geometries and an adjustable shade. This single-light sconce serves as a compact spotlight, allowing you to customize its direction as needed. Available in Aged Brass and Distressed Bronze finishes, Nowra takes up minimal space but provides maximum efficiency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.