Zoro Homepage

Oakville 4 Light Lantern 14.25 In. Aged Brass

  • Mfr # 6314-AGB

  • Zoro # G615452444


product price: $924.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
21.5 in
Length
14.25 in
Width
14.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6314-AGB
Zoro #
G615452444
UPC #
806134142957
Country of Origin
China

Dimensions

Height
21.5 in
Length
14.25 in
Width
14.25 in

Details

Color
Aged Brass
Voltage
120V
Item
Lantern
Finish
Aged Brass
Watts
60W
Material
STEEL
Includes
Fixture, Hardware
Lamp Included
N
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Socket Count
4
Battery Included
No

Description

Beautiful, curved lines create the open, airy framework of this more minimalist take on the classic lantern form. The easy silhouette and very useable Aged Brass and Old Bronze finishes blend well with many styles including vintage and transitional.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.