Zoro Homepage

Octavio 2 Light Wall Sconce 10 In. Aged Iron/Polished Nickel Combo

  • Mfr # 9200-AIPN

  • Zoro # G315451679


product price: $114.00
/ea
Free Shipping & Returns

Key Features

Height
10 in
Width
10 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9200-AIPN
Zoro #
G315451679
UPC #
806134854126
Country of Origin
China

Dimensions

Height
10 in
Width
10 in
Assembled Depth
4 in
Length
10 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Steel
Watts
60W
Shade Color
Aged Iron/polished Nickel Combo
Lamp Included
N
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Socket Count
2
Bulb Shape
E12 Candelabra Base
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.