Zoro Homepage

Orbit 6 Light Chandelier 38 In. Polished Nickel

  • Mfr # 2738-PN

  • Zoro # G715450494


product price: $4,282.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Fixture Wattage
34W
Finish
Polished Nickel
Material
Brass
Height
13.75 in
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2738-PN
Zoro #
G715450494
UPC #
806134014650
Country of Origin
China

Dimensions

Height
13.75 in
Length
38 in
Width
38 in

Details

Item
Chandelier
Fixture Wattage
34W
Finish
Polished Nickel
Material
Brass
Bulb Included
N
Includes
Fixture, Hardware
Voltage
120V
Color
Polished Nickel
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
6
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED

Description

Start a conversation with this statement-making design. A study in shapes, Orbit combines sharp angles with cylindrical shades adding a sense of movement and wonder to any room. Integrated LED lights softly glow from within each opal glass diffuser. The chandelier can be mounted close to the ceiling and the sconce can be mounted horizontally or vertically. Available in a shiny Polished Nickel or a more subdued Aged Brass finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.