Painted No. 1 4 Light Pendant in Polished Nickel/Soft French Blue by Mark D. Sikes

  • Mfr # MDS300L-PN/FBL

  • Zoro # G116223840


product price:  $2,029.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
4
Includes
Fixture, Hardware
Material
Brass
Width
23.5 in
Height
18.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS300L-PN/FBL
Zoro #
G116223840
UPC #
806134994433
Country of Origin
China

Dimensions

Width
23.5 in
Height
18.75 in
Chain Length
54 in

Details

Item
Pendant
Number of Lights
4
Includes
Fixture, Hardware
Material
Brass
Housing Finish
Polished Nickel/Soft French Blue
Series
Painted No. 1
Lamp Included
No
Bulb Type
A19
Watts
15 W
Lamp Base
E26 Medium Base
Voltage
120V
Location Rating
ETL Damp

Description

Simple, easy, and approachable, the tried-and-true Painted No.1 pendant light is now available in even more beautiful color and finish combinations. The classic hues have a timeless appeal, each giving the curved shade a different feel. This versatile pendant light comes in a 3-light design with an Aged Brass and Soft Studio Green finish or Polished Nickel and Soft French Blue finish. The 4-light design is also available in these finishes, as well as Aged Brass and Darkest Blue; Polished Nickel and Off-White; and Aged Brass and Off-White.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.