Painted No. 1 Pendant in Aged Brass/Distressed Bronze by Mark D. Sikes

  • Mfr # MDS300L-AGB/DBL

  • Zoro # G316223893


product price: $2,029.00
/ea
Free Shipping & Returns

Key Features

Watts
15 W
Material
Brass
Lamp Base
E26 Medium Base
Voltage
120V
Width
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS300L-AGB/DBL
Zoro #
G316223893
UPC #
806134994372
Country of Origin
China

Dimensions

Width
23.5 in
Chain Length
54 in
Height
18.75 in

Details

Item
Pendant
Watts
15 W
Material
Brass
Lamp Base
E26 Medium Base
Voltage
120V
Housing Finish
Aged Brass/Distressed Bronze
Number of Lights
4
Series
Painted No. 1
Bulb Type
A19
Includes
Fixture, Hardware
Lamp Included
No
Location Rating
ETL Damp

Description

Simple, easy, and approachable, the tried-and-true Painted No.1 pendant light is now available in even more beautiful color and finish combinations. The classic hues have a timeless appeal, each giving the curved shade a different feel. This versatile pendant light comes in a 3-light design with an Aged Brass and Soft Studio Green finish or Polished Nickel and Soft French Blue finish. The 4-light design is also available in these finishes, as well as Aged Brass and Darkest Blue; Polished Nickel and Off-White; and Aged Brass and Off-White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.