
Painted No. 1 Pendant in Aged Brass/Off-White by Mark D. Sikes
Mfr # MDS300L-AGB/OW
Zoro # G316223923
product price:Â $2,029.00
/ea
Free Shipping & Returns
Key Features
Lamp Included
No
Watts
15 W
Bulb Type
A19
Voltage
120V
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDS300L-AGB/OW
Zoro #
G316223923
UPC #
806134994396
Country of Origin
China
Dimensions
Width
23.5 in
Chain Length
54 in
Height
18.75 in
Details
Lamp Included
No
Item
Pendant
Watts
15 W
Bulb Type
A19
Voltage
120V
Material
Brass
Lamp Base
E26 Medium Base
Includes
Fixture, Hardware
Housing Finish
Aged Brass/Off-White
Series
Painted No. 1
Number of Lights
4
Location Rating
ETL Damp
Description
Simple, easy, and approachable, the tried-and-true Painted No.1 pendant light is now available in even more beautiful color and finish combinations. The classic hues have a timeless appeal, each giving the curved shade a different feel. This versatile pendant light comes in a 3-light design with an Aged Brass and Soft Studio Green finish or Polished Nickel and Soft French Blue finish. The 4-light design is also available in these finishes, as well as Aged Brass and Darkest Blue; Polished Nickel and Off-White; and Aged Brass and Off-White.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.