Painted No. 2 9.5 in. Pendant in Polished Nickel/Soft Studio Green by Mark D. Sikes

  • Mfr # MDS351-PN/SSG

  • Zoro # G716223950


product price:  $1,040.00
/ea
Free Shipping & Returns

Key Features

Lamp Included
No
Width
9.5 in
Height
9.25 in
Number of Lights
1
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS351-PN/SSG
Zoro #
G716223950
UPC #
806134994532
Country of Origin
China

Dimensions

Width
9.5 in
Height
9.25 in
Chain Length
54 in

Details

Lamp Included
No
Number of Lights
1
Voltage
120V
Housing Finish
Polished Nickel/Soft Studio Green
Bulb Type
T10-5.5
Watts
8 W
Series
Painted No. 2
Material
Steel
Item
Pendant
Includes
Fixture, Hardware
Lamp Base
E26 Medium Base
Location Rating
UL Dry

Description

Tried-and-true, Painted No. 2 has an effortless look that is the result of careful consideration. A relaxed form with timeless style, it is now available in even more beautiful finish options that give it a renewed sense of freshness. Its classic heritage feel is reflected across all formats, including a sconce and pendant in three sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.