
Painted No. 2 Wall Sconce in Polished Nickel/Soft Green by Mark D. Sikes
Mfr # MDS350-PN/SSG
Zoro # G716223806
product price:Â $952.00
/ea
Free Shipping & Returns
Key Features
Bulb Type
T10-5.5
Lamp Base
E26 Medium Base
Width
9.5 in
Series
Painted No. 2
Includes
Fixture, Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDS350-PN/SSG
Zoro #
G716223806
UPC #
806134994495
Country of Origin
China
Dimensions
Width
9.5 in
Height
12 in
Backplate Height
0.5 in
Backplate Width
5.25 in
Details
Bulb Type
T10-5.5
Lamp Base
E26 Medium Base
Finish
Polished Nickel/Soft Studio Green
Series
Painted No. 2
Includes
Fixture, Hardware
Item
Wall Sconce
Number of Bulbs
1
Watts
8 W
Fixture Voltage
120V
Lamp Included
No
Body Material
Steel
Location Rating
UL Dry
Description
Tried-and-true, Painted No. 2 has an effortless look that is the result of careful consideration. A relaxed form with timeless style, it is now available in even more beautiful finish options that give it a renewed sense of freshness. Its classic heritage feel is reflected across all formats, including a sconce and pendant in three sizes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.