Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Palermo 1 Light Pendant 13 In. Black Nickel

  • Mfr # 5313-BLNK

  • Zoro # G615450105


product price: $1,074.00
/ea
Free Shipping & Returns

Key Features

Color
Black Nickel
Height
14.75 in
Length
13 in
Voltage
120V
Finish
Black Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5313-BLNK
Zoro #
G615450105
UPC #
806134040628
Country of Origin
China

Dimensions

Height
14.75 in
Length
13 in
Width
13 in

Details

Color
Black Nickel
Voltage
120V
Item
Pendant
Finish
Black Nickel
Lamp Included
N
Watts
11W
Includes
Fixture, Hardware
Material
Steel
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Socket Count
1
Battery Included
No
Bulb Shape
Integrated LED

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.