Palmetto Floor Lamp in Aged Brass by Cortney Bishop

  • Mfr # CBL5853-AGB

  • Zoro # G416146184


product price: $1,611.00
/ea
Free Shipping & Returns

Key Features

Height
64 in
Bulb Base Type
E12 Candelabra Base
Width
20 in
Bulb Type
G16.5
Max. Wattage
10 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL5853-AGB
Zoro #
G416146184
UPC #
806134991470
Country of Origin
India

Dimensions

Height
64 in
Width
20 in

Details

Bulb Base Type
E12 Candelabra Base
Bulb Type
G16.5
Max. Wattage
10 W
Number of Bulbs
3
Item
Floor Lamp
Material
Steel
Finish
Aged Brass
Includes
Fixture, Hardware
Series
Palmetto
Bulb Included
No
Location Rating
UL Dry
Voltage
120V

Description

Textural and bold yet inherently soft, the Palmetto family plays with materiality and scale. The voluminous, parasol-like shade is woven from natural silk with sculptural pleats that become more prominent when illuminated. Available as a pendant in two sizes and a lantern, Palmettos oversized silhouette adds quiet drama to dining spaces, larger bathroom vanities, and cozy banquettes. The floor lamp brings the same depth to lounge spaces, reading nooks, and dens. The Aged Brass metalwork complements the vintage-inspired nature of the design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.