Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paramus 1 Light Wall Sconce 7 In. Aged Old Bronze

  • Mfr # 9115-AOB

  • Zoro # G115451473


product price: $294.00
/ea
Free Shipping & Returns

Key Features

Height
14.5 in
Width
7 in
Fixture Voltage
120V
Assembled Depth
8.5 in
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9115-AOB
Zoro #
G115451473
UPC #
806134917814
Country of Origin
China

Dimensions

Height
14.5 in
Width
7 in
Assembled Depth
8.5 in
Length
7 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Watts
8W
Body Material
Steel
Includes
Fixture, Hardware
Shade Color
Aged Old Bronze
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Socket Count
1
Color
Aged Old Bronze

Description

As either a chandelier or sconce, Paramus takes traditional elements, like arm and shade shape, and updates them by playing with scale. Elongated arms extend upwards to support candle sleeves topped with white linen drum shades. Available as a chandelier in two sizes or as a wall sconce, Paramus comes with the option of an Aged Brass or combination Old Bronze and Aged Brass finish. In its largest chandelier rendition, nine arms are staggered at varying heights to create a standout piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.