
Pawley Wall Sconce in Historic Bronze/Soft Sand by Cortney Bishop
Mfr # CB8613-HB/SSD
Zoro # G916223866
product price: $309.00
/ea
Free Shipping & Returns
Key Features
Lamp Base
E26 Medium Base
Width
7 in
Bulb Type
A19
Watts
15 W
Series
Pawley
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB8613-HB/SSD
Zoro #
G916223866
UPC #
806134957551
Country of Origin
China
Dimensions
Width
7 in
Height
12.75 in
Backplate Width
4.75 in
Backplate Height
1.75 in
Details
Lamp Base
E26 Medium Base
Bulb Type
A19
Watts
15 W
Series
Pawley
Lamp Included
No
Number of Bulbs
1
Fixture Voltage
120V
Body Material
Steel
Finish
Historic Bronze/Soft Sand
Item
Wall Sconce
Includes
Fixture, Hardware
Location Rating
UL Damp
Description
Drawing inspiration from the relaxed style of coastal villages, the Pawley family is carefree yet intentional. The pendant features graceful metalwork with a Historic Bronze finish, including a charming loop below the Soft Sand shade. With an adjustable swivel head, the sconce lets you direct light exactly where needed. Both fixtures in this family are accented by perforated detailing, adding texture and interest to their sleek designs. While the sconce brings personality to bookcases, hallways, or bedside settings, the pendant lends sculptural whimsy to a dining area.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.