Zoro Homepage

Pawtucket 2 Light Flush Mount 15 In. Aged Brass/Soft White

  • Mfr # 1102-AGB

  • Zoro # G715448231


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Length
15 in
Width
15 in
Voltage
120V
Height
8.75 in
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102-AGB
Zoro #
G715448231
UPC #
806134952914
Country of Origin
China

Dimensions

Length
15 in
Width
15 in
Height
8.75 in

Details

Voltage
120V
Watts
15W
Finish
Aged Brass/Soft White
Item
Flush Mount
Includes
Fixture, Hardware
Color
Aged Brass/Soft White
Body Material
Steel
Bulb Included
N
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Socket Count
2
Battery Included
No

Description

This artful dome flush mount is designed to cast light upwards to create a warm and welcoming ambiance in a space. Featuring a delicate swirled effect, the cloud glass shade is suspended from a cone-shaped Aged Brass canopy. A flipped finial underneath the shade mirrors the same design language on a smaller scale. The resulting fixture is celestial and serene, creating an atmosPhilippineseric glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.