Zoro Homepage

Paxton 8 Light Pendant 24 In. Gold Leaf/Black

  • Mfr # 5724-GL/BK

  • Zoro # G515452933


product price: $1,252.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Gold Leaf/black
Height
38 in
Length
24 in
Voltage
120V
Finish
Gold Leaf/black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5724-GL/BK
Zoro #
G515452933
UPC #
806134020682
Country of Origin
China

Dimensions

Height
38 in
Length
24 in
Width
24 in

Details

Color
Gold Leaf/black
Voltage
120V
Item
Pendant
Finish
Gold Leaf/black
Lamp Included
N
Material
Steel
Watts
60W
Includes
Fixture, Hardware
Socket Count
8
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting

Description

Defined, clean hoods rest atop thin, windowless frames to create Paxton's light, airy design. Light both pours through and gorgeously reflects off the gold-leaf interior. With three pendant sizes, a linear fixture and a sconce, Paxton is sure to find a place in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.