Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pebble 6 Light Linear 53.125 In. Aged Brass

  • Mfr # 3476-AGB

  • Zoro # G915451246


product price: $3,825.00
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Length
53.125 in
Width
19.625 in
Height
22 in
Includes
Fixture, Hardware
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3476-AGB
Zoro #
G915451246
UPC #
806134899042
Country of Origin
China

Dimensions

Length
53.125 in
Width
19.625 in
Height
22 in

Details

Item
Linear
Includes
Fixture, Hardware
Watts
60W
Voltage
120V
Bulb Included
N
Finish
Aged Brass
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Battery Included
No
Socket Count
6
Product Care
Clean with soft, damp cloth
Material
Brass
Color
Aged Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.