Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pendelton 12 Light Chandelier 44 In. Aged Iron

  • Mfr # 1744-AI

  • Zoro # G615450921


product price: $1,525.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Finish
Aged Iron
Height
39.25 in
Includes
Fixture, Hardware
Color
Aged Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1744-AI
Zoro #
G615450921
UPC #
806134023829
Country of Origin
Philippines

Dimensions

Height
39.25 in
Length
44 in
Width
44 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Aged Iron
Includes
Fixture, Hardware
Color
Aged Iron
Voltage
120V
Material
Steel
Bulb Included
N
Battery Included
No
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Socket Count
12
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.