Zoro Homepage

Pendelton 4 Light Chandelier 24 In. Aged Iron

  • Mfr # 1724-AI

  • Zoro # G215450543


product price: $351.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Aged Iron
Color
Aged Iron
Bulb Included
N
Height
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1724-AI
Zoro #
G215450543
UPC #
806134023799
Country of Origin
Philippines

Dimensions

Height
17.75 in
Width
24 in
Length
24 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Aged Iron
Color
Aged Iron
Bulb Included
N
Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Socket Count
4
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.