Zoro Homepage

Pendelton 6 Light Chandelier 32 In. White Plaster

  • Mfr # 1733-WP

  • Zoro # G315450870


product price: $819.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
White Plaster
Color
White Plaster
Voltage
120V
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1733-WP
Zoro #
G315450870
UPC #
806134023836
Country of Origin
Philippines

Dimensions

Length
32 in
Width
32 in
Height
28 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
White Plaster
Color
White Plaster
Voltage
120V
Bulb Included
N
Material
Steel
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
6
Slope Ceiling Compatable
No
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.