Zoro Homepage

Permont 1 Light Rechargeable Table Lamp in Aged Brass Finish

  • Mfr # L6251-AGB

  • Zoro # G322646754


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Power Source
Rechargeable
Number of Bulbs
1
Lamp Base Shape
Round
Width
11.75 in
Location Rating
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L6251-AGB
Zoro #
G322646754
UPC #
197292995579
Country of Origin
Viet Nam

Dimensions

Width
11.75 in
Fixture Dimension
11.75 in. W x 15 in. H
Lamp Base Dimension
3.5 in. W
Depth
11.75 in
Height
15 in

Details

Item
Rechargeable Table Lamp
Power Source
Rechargeable
Number of Bulbs
1
Lamp Base Shape
Round
Location Rating
Dry
Dimmable
No
Slope Ceiling Adaptable
No
Maximum Wattage
4 W
Color
Aged Brass
Voltage
100-240 V
Bulb Included
No
Material
Natural Stone
Standards
UL Listed; cETL
Finish
Aged Brass

Description

While compact in scale, the Permont table lamp makes a design-forward statement. This LED lamp’s sharply tapered metal shade is finished in Aged Brass with a luxurious honed Emperador marble base. The natural veining of the stone comes to life when illuminated, giving this piece its one-of-a-kind beauty. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.