Zoro Homepage

Pine island 5 in. Wall Sconce Aged Brass

  • Mfr # 7931-AGB

  • Zoro # G116051399


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Glass Color
Aged Brass
Length
5 in
Fixture Wattage
10W
Includes
Fixture, Hardware
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7931-AGB
Zoro #
G116051399
UPC #
806134952808
Country of Origin
China

Dimensions

Length
5 in
Width
5 in
Height
11.75 in

Details

Finish
Aged Brass
Glass Color
Aged Brass
Fixture Wattage
10W
Includes
Fixture, Hardware
Body Material
Steel
Fixture Voltage
120 V
Number of Bulbs
1
Series
Pine island
Damp/Wet Rating
UL Damp
Fixture Type
B11
Item
Sconce
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
7 in
Bulb Shape
E12 Candelabra Base

Description

Rendered in clear etched glass, the abstracted floral shade of Pine Island creates a soft, romantic lighting moment. While the top edge of the fixture softly undulates, the center of the glass is grooved to fit securely into the metal clasp. The minimalist frame allows the focus to stay on the delicate beauty of the shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.