Zoro Homepage

Pinesbridge 1 Light Pendant in Aged Brass Finish

  • Mfr # 9309-AGB

  • Zoro # G022646764


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Dimmable
No
Shade Material
Opal Glossy Glass
Number of Lights
1
Fixture Dimension
10.5 in. W x 10.5 in. H
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9309-AGB
Zoro #
G022646764
UPC #
197292995944
Country of Origin
Viet Nam

Dimensions

Fixture Dimension
10.5 in. W x 10.5 in. H
Hang Type/Length
54 Chain
Canopy Dimension
5 in. W x 0.75 in. H
Width
10.5 in
Height
10.5 in
Assembled Depth
10.5 in

Details

Dimmable
No
Shade Material
Opal Glossy Glass
Item
Pendant
Number of Lights
1
Lamp Included
No
Bulb Type
A15
Canopy Shape
Round
Lamp Base
E26
Slope Ceiling Adaptable
Yes
Standards
UL Listed; cUL
Damp/Wet Rating
Damp
Color
Aged Brass
Finish
Aged Brass
Power Source
Hardwired
Voltage
120 V
Material
Steel
Watts
10 W

Description

The retro-inspired Pinesbridge takes a classic RLM silhouette and reimagines it with geometric details. A large opal shiny glass shade is paired with a mesmerizing holophane glass diffuser featuring textural grooves. Machine-cut perforations around the top of the pendant add an industrial edge. Available in two sizes and finished in either Aged Brass or Distressed Bronze, this schoolhouse lamp revamp hangs with style in kitchens, hallways, and beyond.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.