Zoro Homepage

Pinesbridge 1 Light Pendant in Distressed Bronze Finish

  • Mfr # 9315-DB

  • Zoro # G122646770


product price: $1,102.99
/ea
Free Shipping & Returns

Key Features

Lamp Base
E26
Hang Type/Length
54 Chain
Power Source
Hardwired
Slope Ceiling Adaptable
Yes
Height
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9315-DB
Zoro #
G122646770
UPC #
197292996002
Country of Origin
Viet Nam

Dimensions

Hang Type/Length
54 Chain
Height
13.75 in
Assembled Depth
14.5 in
Canopy Dimension
5 in. W x 0.75 in. H
Fixture Dimension
14.5 in. W x 13.75 in. H
Width
14.5 in

Details

Lamp Base
E26
Power Source
Hardwired
Slope Ceiling Adaptable
Yes
Damp/Wet Rating
Damp
Bulb Type
A19
Canopy Shape
Round
Number of Lights
1
Lamp Included
No
Dimmable
No
Shade Material
Opal Glossy Glass
Finish
Distressed Bronze
Watts
15 W
Color
Distressed Bronze
Standards
UL Listed; cUL
Voltage
120 V
Item
Pendant
Material
Steel

Description

The retro-inspired Pinesbridge takes a classic RLM silhouette and reimagines it with geometric details. A large opal shiny glass shade is paired with a mesmerizing holophane glass diffuser featuring textural grooves. Machine-cut perforations around the top of the pendant add an industrial edge. Available in two sizes and finished in either Aged Brass or Distressed Bronze, this schoolhouse lamp revamp hangs with style in kitchens, hallways, and beyond.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.