Zoro Homepage

Predock 6 Light Chandelier 45 In. Black Brass

  • Mfr # 9145-BBR

  • Zoro # G315451938


product price: $3,020.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Fixture Wattage
24W
Height
4.75 in
Bulb Included
N
Voltage
120V
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9145-BBR
Zoro #
G315451938
UPC #
806134041113
Country of Origin
China

Dimensions

Length
45 in
Height
4.75 in
Width
45 in

Details

Item
Chandelier
Fixture Wattage
24W
Bulb Included
N
Voltage
120V
Material
Steel
Includes
Fixture, Hardware
Color
Black Brass
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
6
Bulb Shape
Integrated LED
Slope Ceiling Compatable
Yes

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.