Shop TROY LIGHTING
See all product information
Create Account
Xavier 8 Light Chandelier 36 In. Textured Iron/Polished Chrome
- Mfr # F6198-TRN/PC
- Zoro # G615447587
product price:Â
$
376.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
75W
Material
Hand-Worked Iron
Height
10.25 in
Bulb Included
No
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6198-TRN/PC
- Zoro #
- G615447587
- UPC #
- 782042440326
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 75W
- Finish
- Textured Iron/Polished Chrome
- Material
- Hand-Worked Iron
- Bulb Included
- No
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Standards
- UL Dry
- Number of Lights
- 8
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Slope Compatible
- No
- Socket Count
- 8
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
Dimensions
- Height
- 10.25 in
- Length
- 36 in
- Canopy Width
- 33.75 in
- Width
- 36 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.