Zoro Homepage

Provincetown 1 Light Lantern 18 In. Aged Brass/Soft Black

  • Mfr # 5218-AGB/SBK

  • Zoro # G615449062


product price: $1,055.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/soft Black
Height
14.5 in
Length
18 in
Voltage
120V
Finish
Aged Brass/soft Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5218-AGB/SBK
Zoro #
G615449062
UPC #
806134917159
Country of Origin
China

Dimensions

Height
14.5 in
Length
18 in
Width
18 in

Details

Color
Aged Brass/soft Black
Voltage
120V
Item
Lantern
Finish
Aged Brass/soft Black
Includes
Fixture, Hardware
Material
Steel And Brass
Lamp Included
N
Watts
15W
Socket Count
1
Slope Ceiling Compatable
No
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting

Description

A modern reimagining of a vintage hurricane lamp, this stylish pendant light blends a sense of heritage with contemporary usability. While the Aged Brass framework and thick chains add to the antique feel of this fixture, the decorative shade in either Soft Sand or Soft Black adds a fresh feel. The large opal glossy glass tube at the center provides comforting illumination over a large area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.