Zoro Homepage

Randolph 1 Light Pendant 10 In. Polished Nickel

  • Mfr # 2622-PN

  • Zoro # G515449124


product price: $916.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
15 in
Length
10 in
Width
10 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2622-PN
Zoro #
G515449124
UPC #
806134040925
Country of Origin
China

Dimensions

Height
15 in
Length
10 in
Width
10 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Finish
Polished Nickel
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Watts
150W
Designer
Hudson Valley Lighting
Socket Count
1
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.