Zoro Homepage

Randolph 1 Light Semi Flush 10 In. Aged Brass

  • Mfr # 2612-AGB

  • Zoro # G815448353


product price: $668.00
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Voltage
120V
Length
10 in
Body Material
Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2612-AGB
Zoro #
G815448353
UPC #
806134042462
Country of Origin
China

Dimensions

Length
10 in
Height
9.25 in
Width
10 in

Details

Item
Semi Flush
Finish
Aged Brass
Voltage
120V
Body Material
Brass
Includes
Fixture, Hardware
Watts
100W
Bulb Included
N
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
1
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Color
Aged Brass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.