Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raynham 1 Light Wall Sconce 3 In. Aged Brass

  • Mfr # 2420-AGB

  • Zoro # G815452473


product price: $679.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
AGED BRASS
Body Material
Brass
Assembled Depth
3 in
Shade Color
AGED BRASS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2420-AGB
Zoro #
G815452473
UPC #
806134936082
Country of Origin
China

Dimensions

Height
20.25 in
Width
3 in
Assembled Depth
3 in
Length
3 in

Details

Fixture Voltage
120V
Finish
AGED BRASS
Item
Wall Sconce
Body Material
Brass
Shade Color
AGED BRASS
Watts
5W
Lamp Included
Y
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Bulb Shape
Integrated LED
Socket Count
1
Color
Aged Brass
Battery Included
No
Designer
Hudson Valley Lighting

Description

Illuminated by energy-efficient LED lighting, this contemporary sconce features clear-seeded glass that mimics bubbles suspended in a tube of water. The innovative design plays with the concept of hanging the glass from an extended loop. The light elegantly dangles from a decorative hook, creating a visually captivating effect. Available in Aged Brass or Distressed Bronze finishes, Raynham blends clever design-forward innovations with modern style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.