Zoro Homepage

Reade 1 Light Wall Sconce 5 In. Polished Nickel

  • Mfr # 5100-PN

  • Zoro # G715447036


product price: $137.00
/ea
Free Shipping & Returns

Key Features

Height
11.75 in
Width
5 in
Fixture Voltage
120V
Finish
Polished Nickel
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5100-PN
Zoro #
G715447036
UPC #
806134895600
Country of Origin
China

Dimensions

Height
11.75 in
Width
5 in
Length
5 in
Assembled Depth
5 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Watts
8W
Shade Color
Polished Nickel
Body Material
Brass
Number of Bulbs
1
Battery Included
No
Color
Polished Nickel
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

Cylindrical, ribbed metalwork capped by a smooth metal ring is the focal point of Reade's simple yet glamorous design. An opal matte globe gives off a warm and inviting glow. Streamlined and statuesque, Reade is a regal addition to any space. Available as a one- or two-light sconce, pendant, table lamp, floor lamp or semi-flush in aged brass, old bronze or polished nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.