Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reeve 8 Light Linear 52 In. Vintage Gold Leaf

  • Mfr # 5652-VGL

  • Zoro # G315452218


product price: $2,407.00
/ea
Free Shipping & Returns

Key Features

Length
52 in
Width
15.5 in
Height
9 in
Voltage
120V
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5652-VGL
Zoro #
G315452218
UPC #
806134004699
Country of Origin
Philippines

Dimensions

Length
52 in
Width
15.5 in
Height
9 in

Details

Item
Linear
Voltage
120V
Watts
60W
Finish
Vintage Gold Leaf
Includes
Fixture, Hardware
Bulb Included
N
Socket Count
8
Color
Vintage Gold Leaf
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Material
Brass
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.