Zoro Homepage

Reynolds 1 Light Pendant 28 In. Aged Brass

  • Mfr # 3828-AGB

  • Zoro # G815448186


product price: $3,848.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
17.25 in
Length
28 in
Width
28 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3828-AGB
Zoro #
G815448186
UPC #
806134142216
Country of Origin
China

Dimensions

Height
17.25 in
Length
28 in
Width
28 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Watts
48W
Bulb Shape
Integrated LED
Battery Included
No
Slope Ceiling Compatable
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting

Description

Sleek and soPhilippinesisticated, this modern take on a dome pendant light features an alabaster lens underneath a smooth, elegant Aged Brass shade. This streamlined design is just as chic alone as it is in multiples.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.