Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Richford 2 Light Linear 50.75 In. Aged Brass

  • Mfr # 5251-AGB

  • Zoro # G515449162


product price: $1,464.99
/ea
Free Shipping & Returns

Key Features

Length
50.75 in
Width
50.75 in
Height
11.75 in
Finish
Aged Brass
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5251-AGB
Zoro #
G515449162
UPC #
806134142728
Country of Origin
China

Dimensions

Length
50.75 in
Width
50.75 in
Height
11.75 in

Details

Item
Linear
Finish
Aged Brass
Bulb Included
N
Voltage
120V
Includes
Fixture, Hardware
Watts
20W
Product Care
Clean with soft, damp cloth
Bulb Shape
Integrated LED
Battery Included
No
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Color
Aged Brass
Socket Count
2
Material
Steel

Description

Opal glass LED tube lights are centered within clear glass globes giving Richford a clean, modern silhouette that feels fresh. The lighting effect caused by this innovative glass technique is simply stunning. Available as a sconce, chandelier and linear with Aged Brass arms and details to work in a variety of spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.