Zoro Homepage

Richmond 3 Light Bath And Vanity 23.75 In. Polished Nickel

  • Mfr # 4943-PN

  • Zoro # G615452291


product price: $805.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
7.5 in
Length
23.75 in
Width
23.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4943-PN
Zoro #
G615452291
UPC #
806134101770
Country of Origin
China

Dimensions

Height
7.5 in
Length
23.75 in
Width
23.75 in
Depth
6.75 in

Details

Color
Polished Nickel
Item
Bath and Vanity
Voltage
120V
Bulb Included
N
Watts
50W
Includes
Fixture, Hardware
Finish
Polished Nickel
Housing Material
Brass
Socket Count
3
Bulb Shape
G9
Slope Ceiling Compatable
No
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting

Description

The early electric period, when fixtures showed close kinship to the gas lamps they replaced, coincided with a revival of the architecture that predated the American Revolution. The dentil cornices that ring Richmond's shade tops evoke the trim-work of an 18th-century Virginia manor house, while the vented glass and strong metal tubing are a legacy of the fixture's gas lamp predecessors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.