Ridgewood 3 Light Picture Light 24.5 In. Historic Nickel

  • Mfr # 5824-HN

  • Zoro # G515379278


product price: $903.00
/ea
Free Shipping & Returns

Key Features

Watts
25W
Voltage
120V
Lamp Included
N
Color
Historic Nickel
Finish
Historic Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5824-HN
Zoro #
G515379278
UPC #
806134813482
Country of Origin
China

Dimensions

Length
24.5 in
Depth
7.5 in
Width
24.5 in
Height
4.5 in

Details

Item
Picture Light
Watts
25W
Voltage
120V
Lamp Included
N
Color
Historic Nickel
Finish
Historic Nickel
Includes
Fixture, Hardware
Material
Brass
Battery Included / Bare Tool
Bare Tool
Socket Count
3
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth

Description

Ridgewood is for those who relish manual functionality and tactile details. It sets a tube within a tube, allowing you to control its length. Knurled knobs and ends to the metal scroll are not merely decorative-they reposition length of light and angle of illumination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.