Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roald 5.5 in. Wall Sconce Aged Brass

  • Mfr # 2813-AGB

  • Zoro # G016051369


product price: $645.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
R20 LED
Series
Roald
Height
12.5 in
Fixture Voltage
120 V
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2813-AGB
Zoro #
G016051369
UPC #
806134956356
Country of Origin
Viet Nam

Dimensions

Height
12.5 in
Width
5.5 in
Length
5.5 in
Backplate Width (sconces only)
4.25 in
Backplate Height (sconces only)
6 in

Details

Finish
Aged Brass
Fixture Type
R20 LED
Series
Roald
Fixture Voltage
120 V
Includes
Fixture, Hardware
Damp/Wet Rating
ETL Damp
Body Material
Steel
Fixture Wattage
15W
Glass Color
Aged Brass
Number of Bulbs
1
Item
Sconce
Product Care
Clean with soft, damp cloth
Switch Type
Full Range Dimmer On Fixture
Bulb Shape
E26 Medium Base
Cable/Wire/Cord
7 in

Description

The atomic curves, metal detailing, and slender, adjustable arm of Roald nod to its mid-century inspiration. Ideal as a reading light in a bedroom or office, this versatile sconce features a gourd-shaped shade with decorative perforations. Choose from an Aged Brass or Distressed Bronze finish to complement your decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.