Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rooney 0 Light Wall Sconce 7.75 In. Polished Nickel

  • Mfr # 5400-PN

  • Zoro # G115450773


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Height
16.25 in
Width
7.75 in
Fixture Voltage
120V
Finish
Polished Nickel
Watts
11W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5400-PN
Zoro #
G115450773
UPC #
806134004668
Country of Origin
China

Dimensions

Height
16.25 in
Width
7.75 in
Assembled Depth
3.25 in
Length
7.75 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Watts
11W
Lamp Included
N
Body Material
Brass
Shade Color
Polished Nickel
Includes
Fixture, Hardware
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Socket Count
0

Description

Literalizing a common saying about lighting, Rooney is jewelry for your walls. Using well-concealed LED sources on the back of the fixture, the sconce sends light out behind it in a beautiful wall wash. This halo effect makes Rooney a mood-setting accent light with intriguing personality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.